- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
| Inner Ring Width | 1.34 in, 34 mm |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| Width | 1.34 in, 34 mm |
| Static Load Rating | 305 kN |
| Series | 2 |
| Radial Internal Clearance | C3 |
| Bearing Style | Complete Bearing |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 285 kN |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| Outer Ring Width | 1.34 in, 34 mm |
| I.D. | 3.94 in, 100 mm |
| Cage Material | Bearing Steel |
| Tolerance | Normal (PN) |
| No. of Ribs - Outer Ring | 2 |
| O.D. | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| No. of Ribs - Inner Ring | 1 |
| No. of Rows | Single |
| Material | Bearing Steel |
| Weight | 7.897 LB |
| EAN or UPC | 7316577727442 |

