- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
| Series | 2 |
| Outer Ring Width | 1.18 in, 30 mm |
| I.D. | 3.54 in, 90 mm |
| Static Load Rating | 220 kN |
| No. of Rows | Single |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| O.D. | 6.3 in, 160 mm |
| Dynamic Load Rating | 208 kN |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.18 in, 30 mm |
| Width | 1.18 in, 30 mm |
| Inch/Metric | Metric |
| Weight | 5.315 LB |
| EAN or UPC | 7316571748849 |

