- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
| Cage Type | Solid Machined |
| Dynamic Load Rating | 190 kN |
| O.D. | 150 mm |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Tolerance | Normal (PN) |
| Static Load Rating | 200 kN |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 1.1 in, 28 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Width | 1.1 in, 28 mm |
| Cage Material | Solid Machined |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Series | 2 |
| I.D. | 85 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.1 in, 28 mm |
| No. of Ribs - Inner Ring | 1 |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Material | Steel |
| No. of Ribs - Outer Ring | 2 |
| Weight | 4.809 LB |
| EAN or UPC | 7316570583069 |

