- Radial Bearing Type
- Single Row
- Round Bore Type
- 80 mm Inside Diameter
- 140 mm Outside Diameter
| Inch/Metric | Metric |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Weight | 4.154 LB |
| EAN or UPC | 7316570220063 |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Weight | 4.154 LB |
| EAN or UPC | 7316570220063 |