- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
| Outer Ring Width | 0.83 in, 21 mm |
| Tolerance | Normal (PN) |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Width | 0.83 in, 21 mm |
| I.D. | 55 mm |
| Inside Dia. | 55 mm |
| Cage Type | Non-Metallic |
| Dynamic Load Rating | 96.5 kN |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 100 mm |
| Bearing Style | Complete Bearing |
| Series | 2 |
| Outside Dia. | 100 mm |
| No. of Rows | Single |
| Material | Steel |
| Precision Rating | ABEC 1 |
| No. of Ribs | 1 |
| No. of Ribs - Inner Ring | 1 |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group 5 (C5) |
| No. of Ribs - Outer Ring | 2 |
| Static Load Rating | 95 kN |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Inner Ring Width | 0.83 in, 21 mm |
| Weight | 1.52 LB |
| EAN or UPC | 7316570385779 |

