- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
| Inner Ring Width | 0.79 in, 20 mm |
| Series | 2 |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Static Load Rating | 69.5 kN |
| Cage Type | Sheet Metal |
| Width | 0.79 in, 20 mm |
| Bearing Type | Radial |
| Outer Ring Width | 0.79 in, 20 mm |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| I.D. | 50 mm |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Material | Steel |
| No. of Ribs - Inner Ring | 1 |
| Dynamic Load Rating | 73.5 kN |
| Weight | 1.14 LB |
| EAN or UPC | 7316577108128 |

