- Radial Bearing Type
- Single Row
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
| Cage Material | PEEK |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Series | 2 |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 56 kN |
| Width | 0.67 in, 17 mm |
| No. of Rows | Single |
| I.D. | 35 mm |
| Outside Dia. | 72 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Static Load Rating | 48 kN |
| O.D. Type | Cylindrical |
| Inside Dia. | 35 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| Precision Rating | ABEC 1 |
| Weight | 0.31 KG |
| EAN or UPC | 7316571251431 |

