- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
| Bore Type | Cylindrical |
| Width | 0.67 in, 17 mm |
| Dynamic Load Rating | 56 kN |
| Series | 2 |
| Cage Material | Brass |
| Static Load Rating | 48 kN |
| Precision Rating | ABEC 1 |
| O.D. | 2.83 in, 72 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 0.67 in, 17 mm |
| I.D. | 1.38 in, 35 mm |
| Weight | 0.793 LB |
| EAN or UPC | 7316575074609 |

