- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
| Inside Dia. | 30 mm |
| Dynamic Load Rating | 44 kN |
| I.D. | 30 mm |
| Static Load Rating | 36.5 kN |
| Inch/Metric | Metric |
| Inner Ring Width | 0.63 in, 16 mm |
| Rows of Balls | Single |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| Width | 0.63 in, 16 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Series | 2 |
| O.D. | 62 mm |
| Outside Dia. | 62 mm |
| Bearing Type | Radial |
| No. of Rows | Single |
| Weight | 0.472 LB |
| EAN or UPC | 7316572129968 |

