- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Inner Ring Width | 0.43 in, 11 mm |
| O.D. | 35 mm |
| O.D. Type | Cylindrical |
| Origin | Cylindrical Radial |
| Inch/Metric | Metric |
| Series | 2 |
| Width | 0.43 in, 11 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| I.D. | 15 mm |
| End Type | Open End |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Bearing Steel |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating | 10.2 kN |
| Cage Material | Polyamide (Molded Nylon) |
| Dynamic Load Rating | 12.5 kN |
| No. of Rows | 1 |
| Outer Ring Width | 0.43 in, 11 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 1 |
| Weight | 0.113 LB |
| EAN or UPC | 7316577061775 |

