- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.55 in Width
| Material | Steel |
| Rows of Balls | Single |
| Series | 20 |
| O.D. | 42 mm |
| Bearing Part | Complete Bearing |
| No. of Rows | 2 |
| Bearing Design | Removable Inner Ring – Flanged |
| Dynamic Load Rating | 25.5 kN |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Cage Material | None |
| No. of Ribs - Inner Ring | 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubrication Feature | Without |
| Origin | Cylindrical Radial |
| Bearing Type | Radial |
| Cage Type | Without |
| Bearing Style | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.55 in, 14 mm |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.55 in, 14 mm |
| End Type | Open End |
| Bore Type | Round Bore |
| Static Load Rating | 25.5 kN |
| Width | 0.55 in, 14 mm |
| Weight | 0.208 LB |
| EAN or UPC | 7316577012432 |

