- 14.96 in Inner Diameter
- 22.05 in Outer Diameter
- 3.23 in Width
| O.D. | 560 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Outside Dia. | 560 mm |
| I.D. | 380 mm |
| Dynamic Load Rating | 1140 kN |
| Cage Material | Brass |
| Inside Dia. | 380 mm |
| Bore Type | Cylindrical |
| Series | 10 |
| Outer Ring Width | 3.23 in, 82 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 1930 kN |
| Inner Ring Width | 3.23 in, 82 mm |
| Width | 3.23 in, 82 mm |
| Weight | 203.134 LB |
| EAN or UPC | 7316570576801 |

