- 12.6 in Inner Diameter
- 18.9 in Outer Diameter
- 2.91 in Width
| Dynamic Load Rating | 880 kN |
| Inch/Metric | Metric |
| Static Load Rating | 1430 kN |
| Inner Ring Width | 2.91 in, 74 mm |
| Precision Rating | ABEC 1 |
| Series | 10 |
| Cage Material | Brass |
| No. of Rows | Single |
| O.D. | 18.9 in, 480 mm |
| Material | Bearing Steel |
| Width | 2.91 in, 74 mm |
| I.D. | 12.6 in, 320 mm |
| Outer Ring Width | 2.91 in, 74 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Weight | 141.008 LB |
| EAN or UPC | 7316570948158 |

