- 7.09 in Inner Diameter
- 11.02 in Outer Diameter
- 1.81 in Width
| No. of Rows | Single |
| Cage Material | Brass |
| Rows of Balls | Single |
| I.D. | 7.09 in, 180 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Series | 10 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 336 kN |
| Outer Ring Width | 1.81 in, 46 mm |
| Width | 1.81 in, 46 mm |
| Static Load Rating | 475 kN |
| O.D. Type | Cylindrical |
| O.D. | 11.02 in, 280 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Inner Ring Width | 1.81 in, 46 mm |
| Weight | 24.679 LB |
| EAN or UPC | 7316570411140 |

