- 6.69 in Inner Diameter
- 10.24 in Outer Diameter
- 1.65 in Width
| Series | 10 |
| Dynamic Load Rating | 275 kN |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| No. of Rows | Single |
| Material | Bearing Steel |
| O.D. | 260 mm |
| Outer Ring Width | 1.65 in, 42 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Width | 1.65 in, 42 mm |
| Inner Ring Width | 1.65 in, 42 mm |
| Static Load Rating | 400 kN |
| O.D. Type | Cylindrical |
| I.D. | 170 mm |
| Precision Rating | ABEC 1 |
| Weight | 18.717 LB |
| EAN or UPC | 7316571434810 |

