- 1.77 in Inner Diameter
- 2.95 in Outer Diameter
- 0.63 in Width
| Material | Steel |
| Cage Type | Non-Metallic |
| O.D. | 75 mm |
| Cage Material | Non-Metallic |
| Outer Ring Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| Dynamic Load Rating | 44.6 kN |
| No. of Ribs - Inner Ring | 1 |
| Rows of Balls | Single |
| Static Load Rating | 52 kN |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.63 in, 16 mm |
| Radial Internal Clearance | Group N |
| No. of Ribs - Outer Ring | 2 |
| Bearing Style | Complete Bearing |
| Series | 10 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Width | 0.63 in, 16 mm |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| I.D. | 45 mm |
| Bearing Part | Complete Bearing |
| Weight | 0.611 LB |
| EAN or UPC | 7316577724939 |

