Skip to content Skip to navigation menu
SKFNF 2984 ECML/L4B

NF 2984 ECML/L4B

Single Row Steel Cylindrical Bearing
Item #113229802
  • 16.54 in Inner Diameter
  • 22.05 in Outer Diameter
  • 3.23 in Width
SKFNF 2984 ECML/L4B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16.54 in Inner Diameter
  • 22.05 in Outer Diameter
  • 3.23 in Width
Material Bearing Steel
Width 3.23 in, 82 mm
Weight 170.061 LB
EAN or UPC 7316576860867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison