- Radial Bearing Type
- Single Row
- Round Bore Type
- 600 mm Inside Diameter
- 730 mm Outside Diameter
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| I.D. | 600 mm |
| Rows of Balls | Single |
| Outside Dia. | 730 mm |
| No. of Ribs - Outer Ring | 1 |
| O.D. | 730 mm |
| No. of Ribs | 2 |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Bearing Style | Complete Bearing |
| Radial Internal Clearance | Group N |
| Inside Dia. | 600 mm |
| No. of Ribs - Inner Ring | 2 |
| Bearing Type | Radial |
| Weight | 135.276 LB |
| EAN or UPC | 7316571143361 |

