- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 1.46 in Width
| Cage Type | Without |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| No. of Ribs - Outer Ring | 1 |
| Inner Ring Width | 1.46 in, 37 mm |
| No. of Ribs - Inner Ring | 2 |
| Relubrication Feature | Without |
| Outer Ring Width | 1.46 in, 37 mm |
| Width | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| Series | 30 |
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| I.D. | 90 mm |
| Precision Rating | ABEC 1 |
| O.D. | 140 mm |
| Cage Material | None |
| O.D. Type | Cylindrical |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 198 kN |
| Material | Steel |
| Bore Type | Round Bore |
| Static Load Rating | 280 kN |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Weight | 4.374 LB |
| EAN or UPC | 7316570641851 |

