- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 1.18 in Width
| Relubrication Feature | Without |
| Rows of Balls | Single |
| No. of Ribs - Inner Ring | 2 |
| Radial Internal Clearance | C3 |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| I.D. | 70 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Inner Ring Width | 1.18 in, 30 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 128 kN |
| Outer Ring Width | 1.18 in, 30 mm |
| No. of Ribs - Outer Ring | 1 |
| Material | Steel |
| Width | 1.18 in, 30 mm |
| No. of Rows | Single |
| O.D. | 110 mm |
| Static Load Rating | 173 kN |
| Series | 30 |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Cage Type | Without |
| Cage Material | None |
| Weight | 2.26 LB |
| EAN or UPC | 7316571037493 |

