- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 1.02 in Width
| Bearing Part | Complete Bearing |
| Cage Type | Without |
| Outer Ring Width | 1.02 in, 26 mm |
| Cage Material | None |
| No. of Rows | Single |
| No. of Ribs - Outer Ring | 1 |
| Inch/Metric | Metric |
| Material | Steel |
| Series | 30 |
| Inner Ring Width | 1.02 in, 26 mm |
| Static Load Rating | 163 kN |
| Width | 1.02 in, 26 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| I.D. | 65 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| O.D. | 100 mm |
| No. of Ribs - Inner Ring | 2 |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Dynamic Load Rating | 112 kN |
| Weight | 1.665 LB |
| EAN or UPC | 7316577729040 |

