- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.75 in Width
| Cage Material | None |
| Outer Ring Width | 0.75 in, 19 mm |
| No. of Rows | Single |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Dynamic Load Rating | 39.6 kN |
| Static Load Rating | 44 kN |
| O.D. | 55 mm |
| Rows of Balls | Single |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 1 |
| Cage Type | Without |
| Width | 0.75 in, 19 mm |
| Series | 30 |
| No. of Ribs - Inner Ring | 2 |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Inner Ring Width | 0.75 in, 19 mm |
| Weight | 0.434 LB |
| EAN or UPC | 7316571558813 |

