- Radial Bearing Type
- Single Row
- 480 mm Inside Diameter
- 650 mm Outside Diameter
- 100 mm Width
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2290 kN |
| No. of Rows | Single |
| Static Load Rating | 4900 kN |
| Inside Dia. | 480 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 3.94 in, 100 mm |
| I.D. | 480 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Outside Dia. | 650 mm |
| O.D. | 650 mm |
| Width | 3.94 in, 100 mm |
| Rows of Balls | Single |
| Outer Ring Width | 3.94 in, 100 mm |
| Series | 29 |
| Weight | 250.224 LB |
| EAN or UPC | 7316571131603 |

