- Radial Bearing Type
- Single Row
- 460 mm Inside Diameter
- 620 mm Outside Diameter
- 95 mm Width
| Precision Rating | ABEC 1 |
| Outside Dia. | 620 mm |
| Bearing Type | Radial |
| Series | 29 |
| Static Load Rating | 4500 kN |
| Dynamic Load Rating | 2050 kN |
| Inside Dia. | 460 mm |
| No. of Rows | Single |
| Inner Ring Width | 3.74 in, 95 mm |
| Rows of Balls | Single |
| Outer Ring Width | 3.74 in, 95 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| I.D. | 460 mm |
| Width | 3.74 in, 95 mm |
| O.D. Type | Cylindrical |
| O.D. | 620 mm |
| Weight | 224.982 LB |
| EAN or UPC | 7316572175682 |

