Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NCF 2992 V/C3

Radial Cylindrical Roller Bearing
Item #113229801
  • Radial Bearing Type
  • Single Row
  • 460 mm Inside Diameter
  • 620 mm Outside Diameter
  • 95 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • Single Row
  • 460 mm Inside Diameter
  • 620 mm Outside Diameter
  • 95 mm Width
Precision Rating ABEC 1
Width 3.74 in, 95 mm
No. of Rows Single
Series 29
Inside Dia. 460 mm
Inch/Metric Metric
O.D. Type Cylindrical
Dynamic Load Rating 2050 kN
Material Bearing Steel
I.D. 460 mm
Outer Ring Width 3.74 in, 95 mm
O.D. 620 mm
Bore Type Cylindrical
Rows of Balls Single
Inner Ring Width 3.74 in, 95 mm
Bearing Type Radial
Outside Dia. 620 mm
Static Load Rating 4500 kN
Weight 224.982 LB
EAN or UPC 7316570834505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison