- Radial Bearing Type
- Single Row
- Round Bore Type
- 440 mm Inside Diameter
- 600 mm Outside Diameter
| Bearing Style | Complete Bearing |
| Cage Material | None |
| Outer Ring Width | 3.74 in, 95 mm |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Static Load Rating | 4400 kN |
| O.D. | 600 mm |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 3.74 in, 95 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| No. of Rows | Single |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Cage Type | Without |
| No. of Ribs - Inner Ring | 2 |
| I.D. | 440 mm |
| Precision Rating | ABEC 1 |
| Series | 29 |
| Bearing Type | Radial |
| Dynamic Load Rating | 2010 kN |
| Material | Steel |
| Width | 3.74 in, 95 mm |
| No. of Ribs - Outer Ring | 1 |
| Rows of Balls | Single |
| Weight | 217.265 LB |
| EAN or UPC | 7316570764055 |

