- Radial Bearing Type
- Single Row
- Round Bore Type
- 420 mm Inside Diameter
- 560 mm Outside Diameter
| Bearing Style | Complete Bearing |
| Width | 3.23 in, 82 mm |
| Precision Rating | ABEC 1 |
| Material | Steel |
| Inner Ring Width | 3.23 in, 82 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| O.D. | 560 mm |
| No. of Ribs - Inner Ring | 2 |
| Dynamic Load Rating | 1650 kN |
| Cage Material | None |
| No. of Rows | Single |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 1 |
| Static Load Rating | 3600 kN |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 3.23 in, 82 mm |
| Series | 29 |
| Cage Type | Without |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| I.D. | 420 mm |
| Weight | 160.651 LB |
| EAN or UPC | 7316570558043 |

