
- 16.54 in Inner Diameter
- 22.05 in Outer Diameter
- 3.23 in Width
Material | Bearing Steel |
Width | 3.23 in, 82 mm |
Weight | 160.651 LB |
EAN or UPC | 7316575598747 |

Material | Bearing Steel |
Width | 3.23 in, 82 mm |
Weight | 160.651 LB |
EAN or UPC | 7316575598747 |