- Radial Bearing Type
- Single Row
- Round Bore Type
- 380 mm Inside Diameter
- 520 mm Outside Diameter
| Material | Steel |
| Cage Material | None |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Series | 29 |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 1570 kN |
| Inner Ring Width | 3.23 in, 82 mm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| I.D. | 380 mm |
| No. of Rows | Single |
| Outer Ring Width | 3.23 in, 82 mm |
| Cage Type | Without |
| Tolerance | Normal (PN) |
| O.D. | 520 mm |
| No. of Ribs - Inner Ring | 2 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| No. of Ribs - Outer Ring | 1 |
| Precision Rating | ABEC 1 |
| Width | 3.23 in, 82 mm |
| Bearing Style | Complete Bearing |
| Static Load Rating | 3250 kN |
| Bore Type | Round Bore |
| Weight | 145.703 LB |
| EAN or UPC | 7316577725097 |

