- Radial Bearing Type
- Single Row
- Round Bore Type
- 340 mm Inside Diameter
- 460 mm Outside Diameter
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| I.D. | 340 mm |
| Outer Ring Width | 2.83 in, 72 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Width | 2.83 in, 72 mm |
| Cage Material | None |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Series | 29 |
| Static Load Rating | 2500 kN |
| Radial Internal Clearance | Group N |
| Dynamic Load Rating | 1190 kN |
| No. of Ribs - Inner Ring | 2 |
| Inner Ring Width | 2.83 in, 72 mm |
| Cage Type | Without |
| No. of Ribs - Outer Ring | 1 |
| O.D. | 460 mm |
| Weight | 99.032 LB |
| EAN or UPC | 7316577726186 |

