- 13.39 in Inner Diameter
- 18.11 in Outer Diameter
- 2.83 in Width
| Width | 2.83 in, 72 mm |
| Material | Bearing Steel |
| Weight | 99.032 LB |
| EAN or UPC | 7316575035259 |
| Width | 2.83 in, 72 mm |
| Material | Bearing Steel |
| Weight | 99.032 LB |
| EAN or UPC | 7316575035259 |