- Radial Bearing Type
- Single Row
- 320 mm Inside Diameter
- 440 mm Outside Diameter
- 72 mm Width
| No. of Rows | Single |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Static Load Rating | 2360 kN |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.83 in, 72 mm |
| Rows of Balls | Single |
| O.D. | 440 mm |
| Inside Dia. | 320 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 1140 kN |
| Inner Ring Width | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| Width | 2.83 in, 72 mm |
| I.D. | 320 mm |
| Outside Dia. | 440 mm |
| Series | 29 |
| Weight | 89.133 LB |
| EAN or UPC | 7316571657219 |

