- Radial Bearing Type
- Single Row
- Round Bore Type
- 320 mm Inside Diameter
- 440 mm Outside Diameter
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 1 |
| Outer Ring Width | 2.83 in, 72 mm |
| I.D. | 12.6 in, 320 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Type | Without |
| Static Load Rating | 2360 kN |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 1140 kN |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.83 in, 72 mm |
| O.D. | 17.32 in, 440 mm |
| No. of Rows | Single |
| Bearing Part | Complete Bearing |
| No. of Ribs - Inner Ring | 2 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Bearing Style | Complete Bearing |
| Series | 29 |
| Material | Bearing Steel |
| Cage Material | None |
| Width | 2.83 in, 72 mm |
| Tolerance | Normal (PN) |
| Weight | 93.851 LB |
| EAN or UPC | 7316570359244 |

