Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NCF 2956 CV/C3

Single Row Steel Cylindrical Bearing
Item #103523767
  • 11.02 in Inner Diameter
  • 14.96 in Outer Diameter
  • 2.36 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.02 in Inner Diameter
  • 14.96 in Outer Diameter
  • 2.36 in Width
Width 2.36 in, 60 mm
Material Bearing Steel
Weight 43.872 LB
EAN or UPC 7316575030896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison