- Radial Bearing Type
- Single Row
- Round Bore Type
- 260 mm Inside Diameter
- 360 mm Outside Diameter
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 360 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Bearing Type | Radial |
| I.D. | 260 mm |
| Dynamic Load Rating | 737 kN |
| Outer Ring Width | 2.36 in, 60 mm |
| Series | 29 |
| Bore Type | Round Bore |
| Static Load Rating | 1430 kN |
| Rows of Balls | Single |
| Width | 2.36 in, 60 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Precision Rating | ABEC 1 |
| Weight | 41.886 LB |
| EAN or UPC | 7316572412916 |

