- Radial Bearing Type
- Single Row
- Round Bore Type
- 240 mm Inside Diameter
- 320 mm Outside Diameter
| Series | 29 |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.89 in, 48 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.89 in, 48 mm |
| Static Load Rating | 1140 kN |
| Bearing Type | Radial |
| Width | 1.89 in, 48 mm |
| No. of Rows | Single |
| Material | Bearing Steel |
| I.D. | 240 mm |
| O.D. | 320 mm |
| Dynamic Load Rating | 583 kN |
| Bore Type | Round Bore |
| Weight | 23.81 LB |
| EAN or UPC | 7316572382080 |

