- 8.66 in Inner Diameter
- 11.81 in Outer Diameter
- 1.89 in Width
| Material | Bearing Steel |
| Width | 1.89 in, 48 mm |
| Weight | 21.791 LB |
| EAN or UPC | 7316572382066 |
| Material | Bearing Steel |
| Width | 1.89 in, 48 mm |
| Weight | 21.791 LB |
| EAN or UPC | 7316572382066 |