- 7.87 in Inner Diameter
- 11.02 in Outer Diameter
- 1.89 in Width
| Material | Bearing Steel |
| Width | 1.89 in, 48 mm |
| Weight | 20.216 LB |
| EAN or UPC | 7316572343302 |
| Material | Bearing Steel |
| Width | 1.89 in, 48 mm |
| Weight | 20.216 LB |
| EAN or UPC | 7316572343302 |