- Radial Bearing Type
- Single Row
- Round Bore Type
- 190 mm Inside Diameter
- 260 mm Outside Diameter
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Inner Ring Width | 1.65 in, 42 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Static Load Rating | 780 kN |
| Outer Ring Width | 1.65 in, 42 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 440 kN |
| I.D. | 190 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Series | 29 |
| O.D. | 260 mm |
| Bore Type | Round Bore |
| Width | 1.65 in, 42 mm |
| Weight | 14.917 LB |
| EAN or UPC | 7316572319888 |

