- Radial Bearing Type
- Single Row
- Round Bore Type
- 170 mm Inside Diameter
- 230 mm Outside Diameter
| O.D. | 230 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.42 in, 36 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 560 kN |
| Dynamic Load Rating | 314 kN |
| Precision Rating | ABEC 1 |
| Width | 1.42 in, 36 mm |
| Bore Type | Round Bore |
| Series | 29 |
| I.D. | 170 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| No. of Rows | Single |
| Rows of Balls | Single |
| Inner Ring Width | 1.42 in, 36 mm |
| Weight | 9.183 LB |
| EAN or UPC | 7316572305782 |

