- Radial Bearing Type
- Single Row
- Round Bore Type
- 160 mm Inside Diameter
- 220 mm Outside Diameter
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 303 kN |
| Static Load Rating | 530 kN |
| Material | Bearing Steel |
| Width | 1.42 in, 36 mm |
| Inch/Metric | Metric |
| I.D. | 6.3 in, 160 mm |
| Bearing Type | Radial |
| Inner Ring Width | 1.42 in, 36 mm |
| O.D. | 8.66 in, 220 mm |
| Series | 29 |
| Rows of Balls | Single |
| Outer Ring Width | 1.42 in, 36 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Weight | 8.774 LB |
| EAN or UPC | 7316572305560 |

