- Radial Bearing Type
- Single Row
- Round Bore Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.18 in, 30 mm |
| Series | 29 |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Width | 1.18 in, 30 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| Bore Type | Round Bore |
| Static Load Rating | 360 kN |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 205 kN |
| O.D. | 180 mm |
| Precision Rating | ABEC 1 |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Weight | 5.141 LB |
| EAN or UPC | 7316572319970 |

