- Radial Bearing Type
- Single Row
- Round Bore Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Static Load Rating | 290 kN |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Outer Ring Width | 1.06 in, 27 mm |
| O.D. | 165 mm |
| Series | 29 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 172 kN |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Width | 1.06 in, 27 mm |
| Precision Rating | ABEC 1 |
| I.D. | 120 mm |
| Inner Ring Width | 1.06 in, 27 mm |
| Weight | 3.949 LB |
| EAN or UPC | 7316572319932 |

