- Radial Bearing Type
- Single Row
- Round Bore Type
- 110 mm Inside Diameter
- 150 mm Outside Diameter
| Width | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Series | 29 |
| Dynamic Load Rating | 134 kN |
| Outer Ring Width | 0.94 in, 24 mm |
| Static Load Rating | 220 kN |
| Weight | 2.715 LB |
| EAN or UPC | 7316572305607 |

