- Radial Bearing Type
- Single Row
- Round Bore Type
- 100 mm Inside Diameter
- 140 mm Outside Diameter
| Inch/Metric | Metric |
| Series | 29 |
| Rows of Balls | Single |
| I.D. | 100 mm |
| O.D. | 140 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Round Bore |
| Static Load Rating | 200 kN |
| Dynamic Load Rating | 128 kN |
| Bearing Type | Radial |
| Inner Ring Width | 0.94 in, 24 mm |
| Width | 0.94 in, 24 mm |
| Material | Bearing Steel |
| Weight | 2.56 LB |
| EAN or UPC | 7316572305577 |

