- Radial Bearing Type
- Single Row
- Round Bore Type
- 80 mm Inside Diameter
- 110 mm Outside Diameter
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 29 |
| Material | Bearing Steel |
| Static Load Rating | 132 kN |
| I.D. | 80 mm |
| No. of Rows | Single |
| Width | 0.75 in, 19 mm |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 80.9 kN |
| Inner Ring Width | 0.75 in, 19 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Outer Ring Width | 0.75 in, 19 mm |
| O.D. | 110 mm |
| Weight | 1.241 LB |
| EAN or UPC | 7316572315606 |

