- 31.5 in Inner Diameter
- 38.58 in Outer Diameter
- 4.17 in Width
| Precision Rating | ABEC 1 |
| Outer Ring Width | 4.17 in, 106 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 4.17 in, 106 mm |
| I.D. | 31.5 in, 800 mm |
| Inch/Metric | Metric |
| Static Load Rating | 7500 kN |
| Material | Bearing Steel |
| Series | 28 |
| Dynamic Load Rating | 2750 kN |
| O.D. | 38.58 in, 980 mm |
| O.D. Type | Cylindrical |
| Width | 4.17 in, 106 mm |
| Weight | 455.817 LB |
| EAN or UPC | 7316575366797 |

