- 29.53 in Inner Diameter
- 36.22 in Outer Diameter
- 3.94 in Width
| Dynamic Load Rating | 2640 kN |
| Series | 28 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| O.D. | 36.22 in, 920 mm |
| Outer Ring Width | 3.94 in, 100 mm |
| I.D. | 29.53 in, 750 mm |
| Width | 3.94 in, 100 mm |
| Static Load Rating | 6950 kN |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Inner Ring Width | 3.94 in, 100 mm |
| Weight | 373.897 LB |
| EAN or UPC | 7316572841860 |

