- Radial Bearing Type
- Single Row
- Round Bore Type
- 460 mm Inside Diameter
- 580 mm Outside Diameter
| Width | 2.2 in, 56 mm |
| Bearing Type | Radial |
| Series | 18 |
| O.D. | 580 mm |
| No. of Rows | Single |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Outer Ring Width | 2.2 in, 56 mm |
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 1 |
| O.D. Type | Cylindrical |
| Material | Steel |
| Inside Dia. | 460 mm |
| Dynamic Load Rating | 913 kN |
| No. of Ribs | 2 |
| Precision Rating | ABEC 1 |
| I.D. | 460 mm |
| No. of Ribs - Inner Ring | 2 |
| Inner Ring Width | 2.2 in, 56 mm |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Outside Dia. | 580 mm |
| Bearing Style | Complete Bearing |
| Static Load Rating | 1960 kN |
| Weight | 108.511 LB |
| EAN or UPC | 7316577724724 |

