- Radial Bearing Type
- Single Row
- 440 mm Inside Diameter
- 540 mm Outside Diameter
- 46 mm Width
| Series | 18 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. | 540 mm |
| Inside Dia. | 440 mm |
| Bearing Type | Radial |
| I.D. | 440 mm |
| Outside Dia. | 540 mm |
| Dynamic Load Rating | 671 kN |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Width | 1.81 in, 46 mm |
| Inner Ring Width | 1.81 in, 46 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 1460 kN |
| Outer Ring Width | 1.81 in, 46 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 86.725 LB |
| EAN or UPC | 7316575080297 |

